Wide brush LM ECONOMY For solvent-based paints
Wide brush LM ECONOMY
WBRSH-LM-ECO-SZ100
price per selected packing unit | Individual prices for customers after login
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/128458935.jpg)
Register now and access more than 125,000 products
Hard-wearing bristles
- The specially developed, hard-wearing synthetic bristles are versatile
Datasheets(X)
Suitable for simple coating and painting work, including with solvent-based paints
Material of bristles | Synthetic |
Colour of bristle | Beige |
Material of long handle | Plastic |
Material of ferrule | Tinplate |
Length of bristles | 45 mm |
Width | 100 mm |
Thickness | 25 mm |
Suitable for painting agent | Solvent-based lacquer |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!