Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Wide brush LA For glazes

Wide brush LA
WBRSH-LA-SZ100

Art.-no. 0693530100
EAN 4065746286893
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
High-quality wide brush for a uniform surface finish due to particularly fine fibre tips

Non-swelling in water


  • By using specially developed synthetic bristles, the brush does not swell in water


Liquid-tight and non-staining ferrule


  • The fully bonded plastic ferrule made of high-quality polyamide prevents the penetration of fluids

  • The metal-free ferrule cannot corrode and thus lasts longer with proper care


Secure storage


  • Handy bucket hook allows brush to be easily attached to the edge of the bucket so it can drip


Comfortable to use


  • The raw, fine-grained beech handle feels comfortable when held
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Suitable for glazing work with solvent-based and water-based glazes, especially over large areas such as flooring and decking

Material of bristles

Synthetic

Colour of bristle

Brown

Material of long handle

Wood

Material of ferrule

Polyamide

Length of bristles

68 mm

Width

100 mm

Thickness

30 mm

Suitable for painting agent

Glaze

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Paint tray With drain-off area

PNTTUB-PLA-315X165X80MM

Solvent-resistant, robust and stackable paint tray
x 5 pcs