WiFi bridge CFW3100
WiFi bridge CFW3100
AY-WLAN-BRIGE-CFW3100-WHITE
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Simple installation
- Connects the door drive to the Internet
- Integration into the home network
- Can be used with voice assistants such as Amazon Alexa and Google Home
- Access history can also be checked while on the move
A Bluetooth-enabled smartphone (Bluetooth 4.0 LE or higher) and the up-to-date free app for iOS or Android are required for commissioning.
A maximum of one CFA3100 door drive can be taught in.
Requirements:
- IEEE 802.11 b/g/n WiFi network (2.4 GHz)
- Internet connection
- Available outlet (230 V), at a distance of max. 5 m from the door lock drive
Not compatible with FCA3000.
Datasheets(X)
Area of application | Private area |
Suitable for | Door lock drive CFA3100 |
Type of assembly | To insert |
Material of cover | Plastic |
Material of housing | Plastic |
Colour of the cover | White |
Data transmission type | WLAN/Bluetooth |
Min./max. ambient temperature | 0 to 40 °C |
EC declaration of conformity (CE) | Yes |
Environmental Product Declaration | Yes |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!