Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Wheelbarrow 85 L

Wheelbarrow 85 l
WHLBW-(ZN)-85LTR

Art.-no. 0993000171
EAN 4024835699228
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
Single-wheel steel wheelbarrow for transporting bulk materials of all kinds
  • Zinc-plated tray

  • Painted frame

  • Pneumatic tyre on steel rim

  • Nylon bearing
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Contents

85 l

Wheel diameter

400 mm

Max. tyre pressure

2 bar

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Foot air pump

FOOTAIRPMP-DOUBLECYL

Double-cylinder foot air pump with pressure gauge incl. two adapters for Sclaverand and Dunlop valves
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
Spare parts for this product:
Replacement tube For 85/90 litre wheelbarrows

AY-REPLTUBE-WHLBW

400 x 100 mm
x 1 pcs
Pneumatic wheel, steel rim

AY-AIRWHEEL-WHLBW-STRIM-AXLBSE100-COMPL

For 85/90 litre wheelbarrow