Wheel washing system cleaner
Cleaning concentrate for wheel washing system
CLNCONCEN-CARWASH-WHEELS-25LTR
Art.-no. 0893026950
EAN 4056807046358
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- We recommend cleaning the tyres of the affected wheels thoroughly before fitting or storage.
- Specially developed cleaning agent for wheel washing systems guarantees quick and thorough results without harming the delicate rims
- Removes stubborn contamination from brake dust particles, rust streaks, oil residues and road dirt
Always observe the dosage and the application time. (We recommend testing the compatibility of the material) Do not allow the product to dry on. Never clean hot rims. Waste water solution must be modified to a pH value of 6 to 8 by adding neutralisation agent.
Fast-separating in accordance with Austrian Standard Ö-Norm Test B 5105.
Oily, greasy soiling is not emulsified but penetrated and dissolved. The resulting waste water can therefore be separated via the light-oil separator.
The usage instructions are recommendations based on the tests we have conducted and on our experience; we advise conducting your own tests before each application. Due to the wide range of applications and of storage and usage conditions, we cannot guarantee a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no liability is assumed in relation to the provision of this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.
Datasheets(X)
Dirt occurring in the wheel and rim area such as brake dust, road dirt, wheel bearing grease, rubber abrasion and signs of rust on steel and aluminium rims.
Depending on the equipment type:
Follow the machine manufacturer's instructions for the application concentration and duration of the cleaning process.
Contents | 25 l |
Product weight (per item) | 26600.000 g |
Chemical basis | Nonionic tenside |
Container | Canister |
Colour | Beige |
pH value | 0,5-1,5 |
Density/conditions | 1.063 g/cm³ / at 20°C |
Shelf life from production | 24 Month |
AOX-free | Yes |
Silicone-free | Yes |
Phosphate-free | Yes |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!