Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Wheel nut wrench

Wheel nut wrench
RADMUTTERNSCHLUESSEL 772-1

Art.-no. 1952000715
EAN 4000896123957

-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

  • For removing/installing wheel nuts/bolts on commercial vehicles

  • Particularly long lever arm for high force application up to 1430 mm (1200 Nm when extended)

  • Dismantle 3-piece tool for space-saving storage in box or toolbox

  • Double square extension even reaches deep-lying bolt connections

  • Actuates socket wrench inserts of different wrench sizes from the 3/4" range.

  • The fitting precision between the inside and outside tube guarantees a secure seat for every length.

  • Pin lock prevents unintentional release - release pin lock using Ø 3 mm pin

  • Square socket mount 3/4", force-fit bonded to outside tube through special welding process

  • Highly hardened special steel, burnished
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Tip size

3/4 inch

Tip type

Outer square

Length

1035 mm

Surface

Burnished

Product weight (per item)

8720.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information