Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Wheel mounting set

Wheel mounting set 7 pieces
SPECIAL TOOL SET FOR RIM FITTING 7PCS

Art.-no. 1952006795

EAN 4056807557304

-,--
price per selected packing unit
| Individual prices for customers after login
Wheel mounting set

Art.-no. 1952006795

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Makes wheel installation easier and reduces burden on the mechanic.
  • Especially suitable for vehicles with wheel bolts, for vehicles on which the brake disc is not screwed to the wheel hub and for vehicles with short wheel hub connections.

  • The mounting pins are simply inserted into a wheel hub thread and do not need to be screwed in.

  • Suitable for wheel bolts M12 and M14.

  • While inserting the first wheel bolt, the weight of the wheel hangs on the mounting pin.

  • The assembly aid is first simply inserted into the hub, which aligns the holes in the brake disc with those of the wheel hub (for vehicles with a loose brake disc).

  • The scope of delivery includes a magnetic strip for placing the two installation aids directly on the lifting platform.


Scope of delivery


  • 1 x wheel mounting pin for wheel bolts M12, L=127.5 mm

  • 1 x wheel mounting pin for wheel bolts M14, L=127.5 mm

  • 2 x replacement sleeve for wheel mounting pin M12, L=27.8 mm

  • 2 x replacement sleeve for wheel mounting pin M14, L=27.8 mm

  • 1 x magnetic strip
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information