Wheel mounting set 7 pieces
Wheel mounting aid set, 7 pieces, wall mounting
WHEEL MOUNTING TOOLS
Art.-no.
1952006735
EAN 4056807821337
-,--
price per selected packing unit | Individual prices for customers after login
price per selected packing unit | Individual prices for customers after login
Show availability in Würth trade store
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +49 7940 15-2400.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Makes wheel mounting easier and reduces the burden on the mechanic.
- Especially suitable for vehicles with wheel bolts, for vehicles on which the brake disc is not screwed to the wheel hub and for vehicles with short wheel hub connections.
- The mounting pins are inserted into a wheel hub thread and do not need to be screwed in.
- Suitable for wheel bolts M12 and M14
- While inserting the first wheel bolt, the weight of the wheel hangs on the mounting pin.
- The assembly aid is first inserted into the hub, which aligns the holes in the brake disc with those of the wheel hub (for vehicles with a loose brake disc).
Scope of delivery:
- 1 x wheel mounting pin for wheel bolts M12, L=127.5 mm
- 1 x wheel mounting pin for wheel bolts M14, L=127.5 mm
- 2 x replacement sleeve for wheel mounting pin M12, L=27.8 mm
- 2 x replacement sleeve for wheel mounting pin M14, L=27.8 mm
- 1 x magnetic holder
Product information
Datasheets(X)
Length | 127.5 cm |