Wheel hub puller set, universal
Wheel hub puller set, universal, 21 pieces
WHLHUBEXTR-UNI-SET-21PCS
Art.-no.
1952006860
EAN 4062856214938
-,--
price per selected packing unit | Individual prices for customers after login
price per selected packing unit | Individual prices for customers after login
Show availability in Würth trade store
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +49 7940 15-2400.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Quick and safe removal of wheel hubs on front or rear axle and compact bearings without circlip
- Easily adaptable to different installation positions
- Non-slip support directly on the axle body or wheel bearing housing through three different pairs of support feet
- Robust drive spindle M22 ensures high torques even when the component is firmly seated
- Ideal as a supplement to commercially available wheel bearing tools
Scope of delivery
- 1 spindle with pressure bearing and nut, 7/8 inch x 9 speed, 280 mm
- 1 two-arm crossbar, 300 mm
- 2 fixing screws for arm (support foot) with knurled head
2 arms, 75 mm
- 2 arms, 115 mm
- 2 support feet extra flat, 1.5 mm
- 2 support feet, 5.0 mm
- 2 support feet extra deep, 5.0 mm
- 2 countersunk head fixing screws for support feet, M10 x 1.5
- 1 spacer sleeve ∅ 37 mm x 40 mm
- 1 spacer piece short
- 1 pressure piece with collar ∅ 41 mm
- 1 pressure piece with collar ∅ 48 mm
- 1 tube special thread grease
Product information
Datasheets(X)
Application areaAmong others: VW, Ford, Land Rover, Mazda, Mercedes Benz, Mitsubishi, Smart, Volvo, Citroen, Peugeot, Toyota, BMW, Opel etc.