Wheel hub puller set 8 pieces
Wheel hub extractor set 8 pieces
WHL-HUB-PULR-SET-MECH-400MM
Art.-no. 1952001407
EAN 4056807684697
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Scope of delivery:
- 1 x bridge with replaceable thread insert
- 1 x trapezoidal threaded spindle TR 30 x 6
- 2 x M20 x 1.5 drawbar with a knurled nut and U washer
- 2 x M20 x 1.5 connection nut on M22 x 1.5
- 2 x M22 x 1.5 thread adapter M22 on M15 x 1.5
Datasheets(X)
For use with all common axles from SAF, BPW, MAN and Mercedes-Benz.
Width | 400 mm |
External clamping width | 370 mm |
Internal clamping width | 150 mm |
Max. clamping depth | 400 mm |
Number of pieces | 8 PCS |
Surface | Burnished |
Product weight (per item) | 18000.000 g |