Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Wheel hub grinder type C

Wheel hub grinder type C
WHLHUBGRIND-NYL-ALU-C

Art.-no. 05851903
EAN 4045727016398
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
Special grinder for cleaning the wheel centring apparatus and the contact surface between the wheel and the hub

Grinding bell with nylon non-woven abrasive disc


For wheel hubs with stud bolts (e.g. Ford, Porsche, Japanese vehicles)



Fast removal of rust and deposits on wheel hubs


  • Saves time

  • Tightening torques are no longer distorted


Optimal processing quality


  • Non-sparking

  • Minimal dust created


Use in connection with commercially available electric or battery-powered drills


No special processing machine necessary



Replaceable nylon non-woven abrasive disc


Cost savings

Notice

Cleaning is carried out through rotation speed and not through maximum downforce.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Diameter

40 mm

Diameter 2

53 mm

Max. rotation speed

1500 rpm

Wheel hub grinder type C including:
5 x
Nylon Sanding Fleece Disc For wheel hub grinders

SNDDISC-NYL-C-D40MM

Description:
Diameter: 40 mm
Quantity: 5 x
6 x
Nylon Sanding Fleece Disc For wheel hub grinders

SNDDISC-NYL-C-D53MM

Description:
Diameter: 53 mm
Quantity: 6 x