Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Wheel hub grinder type A With 1/2 inch drive

Wheel hub grinder type A with ½ inch drive
WHLHUBGRIND-NYL-ALU-1/2IN

Art.-no. 05851904
EAN 4050642928435
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
Special grinder for cleaning the wheel centring apparatus and the contact surface between the wheel and the hub.

Grinding bell with nylon non-woven abrasive disc



Fast removal of rust and deposits on wheel hubs


  • Saves time

  • Tightening torques are no longer distorted


Optimal processing quality


  • Non-sparking

  • Minimal dust created


Use in connection with commercially available electric or battery-powered drills


No special processing machine necessary



Replaceable nylon non-woven abrasive disc


Cost savings

Notice

Use for wheel hub of max. 70 mm diameter. Cleaning is carried out through rotation speed and not through maximum downforce.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Diameter

150 mm

Max. rotation speed

1500 rpm

Wheel hub grinder type A With 1/2  including:
1 x
Nylon Sanding Fleece Disc For wheel hub grinders

SNDDISC-NYL-A1/2IN-D150MM

Quantity: 1 x