Wheel hub, brake disc and drum brake holder BT 2 Universal for commercial vehicles
Holder for wheel hub, drum and disc brake
BRKHOLDTR-(BT2)
Art.-no. 1952001516
EAN 4065746609371
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Saves a significant amount of time as can be operated by the technician
- Very good manoeuvrability in confined spaces due to the compact design
- Immediately ready for use thanks to the integrated crane for safely lowering and lifting brake discs
- For universal use, suitable for all types of trucks, buses, trailers and industrial vehicles
Datasheets(X)
Ideal for maintenance and service technicians as it can be used directly on the vehicle
Cylinder stroke (10) | 200 mm |
Lifting capacity (20) | 150 kg |
Length (40) | 550 mm |
Width (50) | 300 mm |
Height (60) | 700 mm |
Product weight (per item) (70) | 49000.000 g |