Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Wheel hub and drive shaft removal tool set Universal, 15 pieces

Wheel hub extractor set 15 pieces
UNIV SET REPL SYNCHR SHAFT AND CV JOINT

Art.-no. 1952003290

EAN 4058794286540

-,--
price per selected packing unit
| Individual prices for customers after login
Wheel hub and drive shaft removal tool set Universal, 15 pieces

Art.-no. 1952003290

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For pressing out seized and bonded drive shafts and also, with the optional Würth slide hammer (art. no 1952004050), for removing the wheel hub.
  • Considerable time savings — no damage to the thread — wheel bearing is not damaged

  • Optimised hole pitch for maximum coverage of models within the market

  • Suitable for 2, 3, 4, 5 and 6-hole bolt pitch on hubs with stud bolts and wheel bolts

  • For use on all vehicles ranging from passenger cars to vans, and particularly for badly seized drive shafts on VAG/Mazda and Ford

  • When extreme force is required, can also be used with Würth 16-tonne mechadraulic variant (art. no. 1952004070)


Scope of delivery


  • 1 x extractor with mounting thread, 1-1/2 inch, 16 tpi

  • 1 x reducing adapter ring for mechanical spindle, 1-1/2 inch, 16 tpi x M22 x 2.0

  • 1 x mechanical spindle, M 22 x 2.0

  • 1 x pulling flange, 96 - 142 mm for 2, 3, 4, 5 and 6-hole bolt hub, for M12 /M14 bolts

  • 5 x conical washers

  • 1 x high-performance spindle grease
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Product weight (per item) (30)

6605.000 g

Diameter

12 mm

Diameter 2

14 mm

Max. clamping width

138 mm

Min. clamping width

96 mm

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Wheel bearing inner ring puller kit 12 pieces

SET OF TOOLS REPL. OF INNER RING BEARING

Universal puller with unique gripping principle
x 1 pcs
Slide hammer with 9 kg impact weight, universal

SLIDEHAMMER WITH 9 KG STROKE-FORCE

For powerfully driving out components and for straightening jobs on bodywork
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information