Wheel hub and drive shaft removal tool set 75 pieces, for vans and light trucks
Wheel hub puller set, universal 75 pieces
WHEEL HUB EXTRACTOR SET 75-PIECES
Art.-no. 1952006610
EAN 4056807273594
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Considerable time savings, no damage to the thread, wheel bearing not damaged during removal of the drive shaft
- Optimised hole pitch for maximum coverage of models within the market
- Flange with 2, 3, 4, 5 and 6 hole bolt pitch for large passenger car and van wheel hubs
- Can be used with Govoni mechadraulics or hollow piston cylinders in the case of extreme power requirements up to max. 17 tonnes.
Scope of delivery:
- 1 x pulling flange with thread reducing adapter 2-3/4 inch x 16 UN to 1-1/2 inch x 16 UN, work area Ø 110 to 186 mm
- 1 x thread reducing adapter 1-1/2 inch x 16 UN to M22x2.0 for mechanical spindle
- 1 x mechanical pressure spindle with ball tip, M22x2.0 x L = 250 mm
- 1 x high-performance spindle grease
- 6 x draw bolt set (each consisting of three individual part types) for wheel nut and wheel bolt systems (M12 x 1.25/M12 x 1.50/M14 x 1.50/M14 x 2.00/M16 x 1.50/M18 x 1.50)
Datasheets(X)
Number of pieces in assortment/set (10) | 75 PCS |
Material (20) | Tool steel |
Product weight (per item) (30) | 12714.000 g |
Suitable for vehicle manufacturer | Universal |