Wheel hub and drive shaft removal tool set 21 pieces
Removal tool set, wheel hubs and drive shafts
TL-DRIVSHFT-DISMNTL-SET-21PCS
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- For pressing out seized and bonded drive shafts
- With the help of the optional Würth slide hammer 1952004050, also the removal of the wheel hub
- Considerable time savings and no damage to the thread and wheel bearing
- Optimised hole pitch for maximum coverage of models within the market
- For 2, 3, 4, 5 and 6-hole bolt pitch on hubs with stud bolts and wheel bolts up to M14
- The 16-t mechadraulic spindle ensures removal even with extremely tight drive shafts
Scope of delivery
- 1 extracting bell
- 1 mechadraulic spindle, 16-t
- 1 pulling flange, 96–138 mm
- 5 cone washers
- 6 spacer sleeves
- 1 high-performance spindle grease
Datasheets(X)
Among others VAG, Mazda, Ford, BMW, Renault etc.
Number of pieces in assortment/set (10) | 21 PCS |
Product weight (per item) (40) | 8424 g |