Wheel brush for wood crimped, with M14 connecting thread
Wheel brush steel wire brass-plated
RDBRSH-AG-(BRS)-D140MMXM14
Art.-no. 5465011405
EAN 4065746776455
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- The brushes are ideal for creating a rustic effect on wood or for roughening wood before further treatment with paint or varnish.
- For direct use on angle grinders with adjustable speed
- Only the bristle tips act on the workpiece. Excessive contact pressure does not improve the result, but increases the required drive power and reduces the service life of the brush.
- Always wear safety goggles and protective gloves when working with machine brushes!
| Instructions for use (optimising brushing results) | ||||
| Measurement | Peripheral speed | Brush diameter | Wire thickness | Bristle length |
| Increase brushing effect | ↑ | ↑ | ↑ | ↓ |
| Reduce brushing effect | ↓ | ↓ | ↓ | ↑ |
| Brush creates burr | ↓ | ↑ | ↓ |
| Applications | Peripheral speed [in m/s] | Recommended peripheral speeds for brushing | ||||||
| 15 | 20 | 25 | 30 | 35 | 40 | 45 | 50 | |
| Deburring | 25 - 35 | |||||||
| Cleaning welding seams | 35 - 45 | |||||||
| Removing scale | 35 - 45 | |||||||
| Polishing | 30 - 40 | |||||||
| Plastic machining | 15 - 25 | |||||||
Datasheets(X)
Diameter (D) | 140 mm |
Usable length of wire (H) | 30 mm |
Effective width (A) | 40 mm |
Wire diameter | 0.3 mm |
Connection thread | M14 |
Material of wire | Steel |
Surface of the wire | Brass plated |
Design | Corrugated |
Aggressiveness | Hard |
Suitable for brush angle (point system) | 4 of 4 points |
Max. rotation speed | 2500 1/min |
EN standard | 1083-2 |