Wheel brush Stainless steel, knotted, with shank
Wheel brush, braided stainless st. wire with shank
WHLBRSH-SHNK-KNOTTED-SST-D75X12X6MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Aggressive brushing effect with high wear resistance thanks to knotted wires
- For use on die grinders and drills
- High speeds improve brush performance and service life
- Only the edge tips act on the workpiece. While excessive contact pressure does not improve the result, it does increase the required drive power and reduces the service life of the brush.
- Always wear safety goggles and safety gloves when working with machine brushes!
Instructions for use (optimising brushing results) | ||||
Measurement | Peripheral speed | Brush diameter | Wire thickness | Bristle length |
Increase brushing effect | ↑ | ↑ | ↑ | ↓ |
Reduce brushing effect | ↓ | ↓ | ↓ | ↑ |
Brush creates ridge | ↓ | ↑ | ↓ |
Applications | Peripheral speed [in m/s] | Recommended peripheral speeds for brushing | ||||||
15 | 20 | 25 | 30 | 35 | 40 | 45 | 50 | |
Deburring | 25 - 35 | |||||||
Cleaning welding seams | 35 - 45 | |||||||
Removing scale | 35 - 45 | |||||||
Polishing | 30 - 40 | |||||||
Plastic machining | 15 - 25 |
Datasheets(X)
- Ideal for removing underbody seals
- Removes scale, rust, varnish, slag and rubber residues
- Deburring edges
Diameter x usable width x shaft diameter (DxAxS) | 75 x 12 x 6 mm |
Usable length of wire (H) | 15 mm |
Wire diameter | 0.50 mm |
Material of wire | Stainless steel |
Design | Braided clockwise |
Aggressiveness | Hard |
Suitable for cordless drills (points system) | 2 of 4 points |
Suitable for drill (points system) | 2 of 4 points |
Suitable for straight grinder (point system) | 4 of 4 points |
Max. rotation speed | 25000 rpm |
EN standard | 1083-2 |