Wheel brush Stainless steel, crimped, with shank
Spindle-mounted wheel brush with stainless steel
WHLBRSH-SHNK-PWRDRL-SST-D60X13X6MM
Art.-no. 0714692301
EAN 4065746781688
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Increased stability during brushing
- Crimped wire bristles support each other
- For use on die grinders and drills
- High speeds improve brush performance and service life
- Only the bristle tips act on the workpiece. Excessive contact pressure does not improve the result, but increases the required drive power and reduces the service life of the brush.
- Always wear safety goggles and protective gloves when working with machine brushes!
Datasheets(X)
- For removing rust, paint, contamination etc.
- Cleaning welding seams
- Light deburring work
Diameter x usable width x shaft diameter (DxAxS) | 60 x 13 x 6 mm |
Shaft length (LS) | 30 mm |
Usable length of wire (H) | 14 mm |
Wire diameter | 0.30 mm |
Material of wire | Stainless steel |
Design | Corrugated, Single row |
Aggressiveness | Middle |
Suitable for cordless drills (points system) | 2 of 4 points |
Suitable for drill (points system) | 2 of 4 points |
Suitable for straight grinder (point system) | 4 of 4 points |
Max. rotation speed | 15000 rpm |
EN standard | 1083-2 |