Wheel brush HEAVY DUTY braided steel with hole
Wheel brush steel wire HEAVY DUTY
RDBRSH-AG-HEAVYDUTY-ST-D125X14X22.23MM
Art.-no. 5465401251
EAN 4065746776769
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- No premature opening of the bundles when the brush is positioned at an angle
- Aggressive brushing effect with high wear resistance thanks to clockwise and anti-clockwise braiding on the wheel brush
- For use on angle grinders
- Only the edge tips act on the workpiece. Excessive contact pressure does not improve the result, but it does increase the required drive power and reduces the service life of the brush.
- Always wear safety goggles and protective gloves when working with machine brushes!
| Instructions for use (optimising brushing results) | ||||
| Measurement | Peripheral speed | Brush diameter | Wire thickness | Bristle length |
| Increase brushing effect | ↑ | ↑ | ↑ | ↓ |
| Reduce brushing effect | ↓ | ↓ | ↓ | ↑ |
| Brush creates burr | ↓ | ↑ | ↓ |
| Recommended peripheral speeds for brushing | ||||||||
| Applications | Peripheral speed [in m/s] | |||||||
| 15 | 20 | 25 | 30 | 35 | 40 | 45 | 50 | |
| Deburring | 25 - 35 | |||||||
| Cleaning welding seams | 35 - 45 | |||||||
| Removing scale | 35 - 45 | |||||||
| Polishing | 30 - 40 | |||||||
| Plastic machining | 15 - 25 | |||||||
Datasheets(X)
- Removes scale, rust, varnish, slag and rubber residues
- Cleans concrete residue from formwork
Diameter (D) | 125 mm |
Effective width (A) | 14 mm |
Usable length of wire (H) | 29 mm |
Bore hole (d) | 22.23 mm |
Number of braids | 20 PCS |
Wire diameter | 0.5 mm |
Material of wire | Steel |
Design | Right-left knotted |
Max. rotation speed | 12500 1/min |
Aggressiveness | Hard |
Suitable for angle grinder (point system) | 4 of 4 points |
EN standard | 1083-2 |