Wheel brush Crimped steel, with shank
Wheel brush with shank
WHLBRSH-SHNK-STEEL-D60X13X6MM
Art.-no. 071469 11
EAN 4065746755801
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Increased stability during brushing
- Crimped wire bristles support each other
- For use on die grinders and drills
- High speeds improve brush performance and service life
- Only the bristle tips act on the workpiece. Excessive contact pressure does not improve the result, but increases power consumption and reduces the service life of the brush
- Always wear safety goggles and protective gloves when working with machine brushes!
| Notes on use (optimising brushing results) | ||||
| Measure | Circumferential speed | Brush diameter | Wire thickness | Bristle length |
| Increase brushing effect | ↑ | ↑ | ↑ | ↓ |
| Reduce brushing effect | ↓ | ↓ | ↓ | ↑ |
| Brush creates ridge | ↓ | ↑ | ↓ |
| Recommended peripheral speeds for brushing | ||||||||
| Applications | Peripheral speed [in m/s] | |||||||
| 15 | 20 | 25 | 30 | 35 | 40 | 45 | 50 | |
| Deburr | 25 - 35 | |||||||
| Cleaning welding seams | 35 - 45 | |||||||
| Removing scale | 35 - 45 | |||||||
| Polish | 30 - 40 | |||||||
| Plastic machining | 15 - 25 | |||||||
Datasheets(X)
- For removing rust, paint, contamination etc.
- Cleaning welded seams
- Light deburring work
![]() | |
Diameter x usable width x shaft diameter (DxAxS) | 60 x 13 x 6 mm |
Usable length of wire (H) | 14 mm |
Wire diameter | 0.30 mm |
Material of wire | Steel |
Design | Corrugated |
Suitable for cordless drills (points system) | 2 of 4 points |
Suitable for drill (points system) | 2 of 4 points |
Suitable for straight grinder (point system) | 4 of 4 points |
Max. rotation speed | 15000 rpm |
EN standard | 1083-2 |
