Wheel brush Crimped steel, with shank
Wheel brush with shank
WHLBRSH-SHNK-40X4X6MM
price per selected packing unit | Individual prices for customers after login



Register now and access more than 125,000 products
- Increased stability during brushing
- Crimped wire bristles support each other
- For use on die grinders and drills
- High speeds improve brush performance and service life
- Only the bristle tips act on the workpiece. Excessive contact pressure does not improve the result, but increases power consumption and reduces the service life of the brush
- Always wear safety goggles and protective gloves when working with machine brushes!
- For removing rust, paint, contamination etc.
- Cleaning welded seams
- Light deburring work
![]() | |
Diameter x usable width x shaft diameter (DxAxS) | 40 x 4 x 6 mm |
Usable length of wire (H) | 9 mm |
Wire diameter | 0.20 mm |
Material of wire | Steel |
Esecuzione | Corrugated |
Suitable for cordless drills (points system) | 2 of 4 points |
Suitable for drill (points system) | 2 of 4 points |
Suitable for straight grinder (point system) | 4 of 4 points |
Max. rotation speed | 18000 rpm |
EN standard | 1083-2 |
Datasheets (0)
Certificates/
Documents