Wheel bolt assembly trolley for commercial vehicles, PT 1, universal
Wheel bolt assembly trolley universal
ASMBYTRLY-WHEELBOLT-(PT1)
Art.-no. 1952001512
EAN 4065746612791
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Significantly less strain for the user as the trolley bears the weight of the impact wrench
- Maximum protection against injury caused by torque peaks
- Prevents twisting of wrists, elbows, shoulders and the entire upper body
Datasheets(X)
Ideal for maintenance and service technicians as it can be used directly on the vehicle
Lifting capacity (10) | 150 kg |
Cylinder stroke (20) | 200 mm |
Height (30) | 500 mm |
Width (40) | 250 mm |
Length (50) | 470 mm |
Product weight (per item) (60) | 28000.000 g |