Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Wheel bearing tool set for Mercedes Benz Viano and Vito

Wheel bearing tool set MB 10 pieces
WHEEL-BEARING-TOOL-SET-MB

Art.-no. 1952003865

EAN 4062856575695

-,--
price per selected packing unit
| Individual prices for customers after login
Wheel bearing tool set for Mercedes Benz Viano and Vito

Art.-no. 1952003865

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Suitable for time-saving fitting and removal of wheel hubs and wheel bearings ∅ 92 mm on the rear axle, without removing the ABS sensor
  • Repair directly on the vehicle or when removed

  • Includes mechanical spindle M20 x 500 mm designed for use with a hydraulic hollow piston cylinder
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Suitable for the following tasks:


  • Removing the wheel hub

  • Removing the old wheel bearing inner race from the wheel hub

  • Removing the old wheel bearing from the axle body

  • Fitting the new wheel bearing in the axle body

  • Fitting the wheel hub


For W/V 639 model year 09/2003–2014 (Gen 2) Viano/Vito Mixto/Vito minibus rear axle



  • OE reference wheel bearing set OE-6393340006/OE-639 981 04 27 S1/OE-A6399810427/OE-6399810427/OE-A6393340006/OE-A6399810427S1

  • FAG comparison number 713 6679 80

Number of pieces

10 PCS

Product weight (per item)

13590.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information