Wheel balancer Giuliano S860
Wheel balancer Giuliano S860
WHLBALNR-GIULIANO-S860
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Power rating | 1.8 kW |
Absolute weight measuring accuracy | 10 g |
Product weight (per item) | 270 kg |
Max. rim width | 510 mm |
Min./max. rim diameter | 255-765 mm |
Radial run-out measurement | Yes |
Wheel guard | Yes |
Tyre inflator | No |
Vibration control system | Yes |
Clamping device | Mechanical |
Nominal voltage | 230 V |
Type of vehicle | Passenger car, transporter, commercial vehicle |
Display | 3 LEDs |
Brake | Yes |