Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Wheel balancer Giuliano S860

Wheel balancer Giuliano S860
WHLBALNR-GIULIANO-S860

Art.-no. 9501017290
EAN 4099618415654
-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Power rating

1.8 kW

Absolute weight measuring accuracy

10 g

Product weight (per item)

270 kg

Max. rim width

510 mm

Min./max. rim diameter

255-765 mm

Radial run-out measurement

Yes

Wheel guard

Yes

Tyre inflator

No

Vibration control system

Yes

Clamping device

Mechanical

Nominal voltage

230 V

Type of vehicle

Passenger car, transporter, commercial vehicle

Display

3 LEDs

Brake

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information