Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Welding wire Steel SG 3

MIG welding wire for steel DIN 8559-SG3
WELDWRE-MIG-SG3-BSKT-15KG-1,2MM

Art.-no. 0982012013

EAN 4011231913300

-,--
price per selected packing unit
| Individual prices for customers after login
Welding wire Steel SG 3

Art.-no. 0982012013

-,--
price per selected packing unit
Quantity
PU
x 15 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For welding of steel according to DIN 8559 (SG 3) / EN 440 (G 4 Si1)
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Wire diameter (Ø)

1.2 mm

Layer-coiled

Yes

Weight

15 kg

Type of coil

Basket coil

Material

Low alloy steel, 1.5130, 10MnSi7

Surface

Copper plated

DIN

8559

EN standard

440

Type description

G 4 Si 1/SG 3

Product weight (per item)

1000.000 g

Shielding gas

Argon/CO2

Materials for SG2 and SG3
Construction steels DIN 17100 St 33-St 52.3
Pipe steel DIN 1629 St 35-St 55; St 35.4-St 55.4
Pipe steel (high-temperature) DIN 17175 St 35.8; St 45.8
Boiler plate SEL HIV, 19 Mn5
Shipbuilding steel SEL A-E, A32-E32, A36-E36
Fine-grained construction steel DIN 17102 St.E 255-St.E 380
Cast steel DIN 1681 GS-38 to GS-52
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Basket coil adapter K 300

ADAPT-BSKTCOIL-WELD-W.SPRING-K300/D180MM

Adapter for using 15 kg wire basket coils in MM devices.
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information