Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Welding wire Steel SG 3

MIG welding wire for steel DIN 8559-SG3
WELDWRE-MIG-SG3-BSKT-15KG-1,0MM

Art.-no. 0982010013
EAN 4011231913188
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
For welding of steel according to DIN 8559 (SG 3) / EN 440 (G 4 Si1)
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Wire diameter (Ø)

1 mm

Layer-coiled

Yes

Weight

15 kg

Type of coil

Basket coil

Material

Low alloy steel, 1.5130, 10MnSi7

Surface

Copper plated

DIN

8559

EN standard

440

Type description

G 4 Si 1/SG 3

Product weight (per item)

1000 g

Shielding gas

Argon/CO2

Materials for SG2 and SG3
Construction steelsDIN 17100 St 33-St 52.3
Pipe steelDIN 1629 St 35-St 55; St 35.4-St 55.4
Pipe steel (high-temperature)DIN 17175 St 35.8; St 45.8
Boiler plateSEL HIV, 19 Mn5
Shipbuilding steelSEL A-E, A32-E32, A36-E36
Fine-grained construction steelDIN 17102 St.E 255-St.E 380
Cast steelDIN 1681 GS-38 to GS-52
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Basket coil adapter K 300

ADAPT-BSKTCOIL-WELD-W.SPRING-K300/D180MM

Adapter for using 15 kg wire basket coils in MM devices.