Welding studs DIN 34828, steel S235JR, plain, for turnbuckles
DIN/WN 34828 steel S235JR plain CE
WELDONEND-DIN34828-S235JR-CE-M16
Art.-no. 0521000816
EAN 4061975086037
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
M27 not standardised according to DIN 34828
Supplied in pairs
1x right-hand thread/1x left-hand thread
Datasheets(X)
![]() | |
Thread type x nominal diameter (d1) | M16 |
Length (l1) | 200 mm |
Permissible load | 34 kN |
Standards | DIN 34828 |
Material | Steel |
Surface | Plain |
Construction product | Yes |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
