Welding studs DIN 34828, A4 stainless steel, for turnbuckles
DIN 34828 bare stainless steel A4
WELDONEND-DIN34828-A4-M12
price per selected packing unit | Individual prices for customers after login
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/36706.jpg)
Register now and access more than 125,000 products
Supplied in pairs
1x right-hand thread/1x left-hand thread
Datasheets(X)
![]() | |
Thread type x nominal diameter (d1) | M12 |
Length (l1) | 150 mm |
Standards | DIN 34828 |
Material | Stainless steel A4 |
Surface | Plain |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!