Welding plate W.TEC® DUCTING CLAMP part 3 - simple version (AP)
DIN 3015-3 single, phosphated steel W.TEC series
WELDPLT-DIN3015/3-AP-W1-(PHR)-SZ2
Art.-no. 4499030201
EAN 4056807772073
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Nominal size according to DIN | 2 |
Thread type x nominal diameter (d6) | M8 |
Length (l2) | 55 mm |
Width (b1) | 30 mm |
Thickness (s2) | 5 mm |
DIN | 3015-3 |
Material | Steel |
Surface | Phosphated |
