Welding plate Part 3 — series version, type RAP
DIN 3015-3 range, RAP steel plain
WELDPLT-DIN3015-3-RAP-W1-SZ1D
Art.-no. 0599031100
EAN 4057709838966
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Nominal size | 1D |
Nominal size according to DIN | 1 |
Thread type x nominal diameter (d6) | M6 |
Length (l2) | 196 mm |
Width (b1) | 30 mm |
Thickness (s2) | 3 mm |
DIN | 3015-3 |
Material | Steel |
Surface | Plain |