Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Welding plate Part 2 — simple version, type SPAL

DIN 3015-2 single, SPAL steel zinc-nickel-plated
WELDPLT-DIN3015-2-SPAL-W3-SZ6S/4

Art.-no. 0599020401
EAN 4050642480322
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
DIN 3015-2 single, steel, zinc-nickel
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal size

6S

Nominal size according to DIN

4

Thread type x nominal diameter (d6)

M12

Length (l2)

140 mm

Width (b1)

45 mm

Thickness (s2)

10 mm

DIN

3015-2

Material

Steel

Surface

Zinc nickel

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information