Welding plate Part 2 — simple version, type SPAL
DIN 3015-2 single, SPAL steel plain
WELDPLT-DIN3015-2-SPAL-W1-SZ8S/6
Art.-no. 0599020600
EAN 4038898113393
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Nominal size | 8S |
Nominal size according to DIN | 6 |
Thread type x nominal diameter (d6) | M20 |
Length (l2) | 226 mm |
Width (b1) | 80 mm |
Thickness (s2) | 15 mm |
DIN | 3015-2 |
Material | Steel |
Surface | Plain |
