Welding plate Part 1 — angle version, type BSP
DIN 3015-1 bridge, CLT steel plain
WELDPLT-DIN3015-1-BSP-W1-SZ2
Art.-no. 0599015200
EAN 4048539716821
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Nominal size | 2 |
Nominal size according to DIN | 2 |
Thread type x nominal diameter (d6) | M6 |
Length (l2) | 54 mm |
Width (b1) | 30 mm |
Thickness (s2) | 3 mm |
DIN | 3015-1 |
Material | Steel |
Surface | Plain |