Welding plate DIN3015-1, short version (K), W.TEC series
DIN 3015-1 short, steel plain W.TEC series
WELDPLT-DIN3015-1-K-W1-SZ4
W.TEC
price per selected packing unit | Individual prices for customers after login

Register now and access more than 125,000 products
![]() | |
Nominal size according to DIN | 4 |
Thread type x nominal diameter (d6) | M6 |
Length (l2) | 59 mm |
Width (b1) | 30 mm |
Thickness (s2) | 3 mm |
Hole distance (e1) | 40 mm |
DIN | 3015-1 |
Material | Steel |
Surface | Plain |
Datasheets (0)
Certificates/ Documents (0)