Welding plate DIN3015-1, long version (L), W.TEC series
DIN 3015-1 long, steel plain W.TEC series
WELDPLT-DIN3015/1-L-W1-SZ5
Art.-no. 4499011500
EAN 4056807719849
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Nominal size according to DIN | 5 |
Thread type x nominal diameter (d6) | M6 |
Length (l2) | 92 mm |
Width (b1) | 30 mm |
Thickness (s2) | 3 mm |
Hole distance (e1) | 52 mm |
DIN | 3015-1 |
Material | Steel |
Surface | Plain |
