Welding plate DIN 3015-2, single version (A), W.TEC series
DIN 3015-2 single, zinc-plated steel W.TEC series
WELDPLT-DIN3015/2-A-W1-(DSP)-SZ6
Art.-no. 4499020602
EAN 4056807746883
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Nominal size according to DIN | 6 |
Thread type x nominal diameter (d6) | M20 |
Length (l2) | 225 mm |
Width (b1) | 80 mm |
Thickness (s2) | 15 mm |
Hole distance (e1) | 168 mm |
DIN | 3015-2 |
Material | Steel |
Surface | Zinc plated thick-layer passivation |
