Welding goggles FORNAX®plus
FORNAX PLUS welding goggles
WELDGOGL-(FORNAX-PLUS)-SHADE5
Art.-no. 0984502250
EAN 4053479675909
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Optimum protection for the eye area
- Integrated side protection
- Panoramic lens for large field of vision
Special lens technology with high-quality coating
- Minimises the glare of welding sparks
- Distortion-free view
- Scratch-resistant lens surface and permanent anti-fog coating on inside
- Grey lens for excellent colour recognition
- Infrared and glare protection
- 100% UV protection (up to 400 nm)
Innovative arm technology
- Flexible two-component arms for great comfort and a secure fit
- Variable arm angle for flexible adjustment
- Secure fit without pressure marks — even after long periods of wear
Clever design
- Very compact when folded
- Excellent in combination with breathing masks
Datasheets(X)
Protection level | 5 |
Material of safety lens | Polycarbonate |
UV and IR protection | Yes |
EN standard | 166, 169 |
Mechanical strength | F (45 m/s) in accordance with EN 166 |
Colour of safety lens | Grey |