Welding electrode standard green
Welding electrode normal green
WELDELTRD-REGULAR/GREEN-3,2X350
Art.-no. 0982325
EAN 4011231914055
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Particularly suitable for galvanised steel on galvanised steel
- Good re-ignition
- Few splash losses
- Easy slag removal
- Even weld texture
The electrode can be welded with direct current -pole (+pole) and alternating current.
Approvals, suitability tests: DB
Datasheets(X)
Connection welds in steel, automotive, machine, container and boiler construction on non-alloyed steels, such as St. 33 – St. 52, boiler plate H I – H III, St. 35.8, St. 45.8, GS 38 – GS 52, also suitable for thin sheet welds. Also suitable for base materials P235 / S235 - P355 / S355, shipbuilding steel GL-A and others.
Wire diameter (Ø) | 3.2 mm |
Length | 350 mm |
Min./max. current | 80-150 A |
Weight | 4.7 kg |
Standards | ISO 2560-A |
Type description | E 42 0 RR 12 |
American Welding Society (AWS) | A5.1: E 6013 |
Coating of welding electrode | Rutile |
Colour | Green |
Min. tensile strength | 500 N/mm² |
Min. notched bar impact work | 47 J |
Min. current | 80 A |
Max. current | 150 A |
Max. processing temperature | 450 °C |
Min. longitudinal elongation | 20 % |