Welding electrode Inox 4 red
Welding electrode INOX 4 red
WELDELTRD-INOX/4RED-3,2X350
price per selected packing unit | Individual prices for customers after login






Register now and access more than 125,000 products
- Very good weldability
- Smooth, even weld texture
- Good re-ignition
- Few splash losses
- Easy slag removal
The electrode can be welded with direct current +pole and alternating current.
Approvals, suitability tests: DB, TÜV
For welding stainless and heat-resistant steels in container, steel, vehicle and apparatus construction. Material no. 1.4308, 1.4311, 1.4312, 1.4401, 1.4404, 1.4410, 1.4435, 1.4541, 1.4550, 1.4571, 1.4580, 1.4583 also suitable for austenitic-ferrite joints. Also suitable for base materials 1.4301, 1.4306, 1.4401, 1.4404, 1.4429, 1.4435 and others.
Wire diameter (Ø) | 3.2 mm |
Longueur | 350 mm |
Min./max. current | 60-125 A |
Weight | 2 kg |
Standards | ISO 3581 |
Type description | E19 12 3 LR 1 2 |
Matière | Stainless steel, 1.4430, X2CrNiMo19-13 |
American Welding Society (AWS) | A5.4: E 3162-17 |
Coating of welding electrode | Rutile |
Couleur | Red |
Min. tensile strength | 520 N/mm² |
Min. notched bar impact work | 32 J |
Min. current | 60 A |
Max. current | 125 A |
Max. processing temperature | 400 °C |
Min. longitudinal elongation | 27 % |
Datasheets (0)
Certificates/
Documents