Welding electrode Inox 29.9 yellow
Welding electrode INOX 29.9 yellow
WELDELTRD-INOX29.9-YELLOW-3,2X350
Art.-no. 09823255
EAN 4011231914147
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Smooth weld texture
- Few splash losses
- Easy slag removal
The electrode can be welded with direct current +pole and alternating current.
Datasheets(X)
- For steels that are difficult to weld, application welds on hot work tools and also rails, rollers and plastic compression moulds. Tough stress equalizing intermediate layers on hard application welds. Tough welded joints on higher-strength steels and between different types of materials. Welded joints on austenitic manganese steel.
- Also suitable for working with A4 stainless steel, St37 and base material 1.3401
Wire diameter (Ø) | 3.2 mm |
Length | 350 mm |
Min./max. current | 55-120 A |
Weight | 1.9 kg |
Standards | ISO 3581 |
Type description | E29 9 R 1 2 |
Material | Stainless steel, 1.4337 |
American Welding Society (AWS) | A5.4: E 312-17 |
Coating of welding electrode | Rutile |
Colour | Yellow |
Min. tensile strength | 660 N/mm² |
Min. current | 55 A |
Max. current | 120 A |
Min. longitudinal elongation | 20 % |