Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Welding cap WSC 9-12

Welder cap, WSC 9-12
WELDCAP-WSC-(9-12)

Art.-no. 0984700300

EAN 4053479255002

-,--
price per selected packing unit
| Individual prices for customers after login
Welding cap WSC 9-12

Art.-no. 0984700300

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Lightweight, comfortable glare protection with automatic darkening

Lightweight and very comfortable


  • Lightweight textile materials

  • Increased comfort and minimum stress on the neck muscles thanks to balanced weight distribution

  • Can be adjusted to fit any head size


Optimum protection


Optimum coverage of face, neck and ears to prevent burns.



Anti-glare cassette


  • Continuous adjustment of protection levels from DIN 9-12

  • Grinding mode to switch off the cassette for flicker-free grinding

  • Extended field of vision through nose cut-out in anti-glare cassette

  • Replaceable batteries


Universal application


For all arc welding methods: Electrode welding, MIG/MAG, flux-cored wire welding, TIG welding

Notice

Caution: Not suitable for laser welding!

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Translucency when not activated

Protection level 3

Translucency when activated

Protection level 9-12

Weight

425 g

Approval mark

CE, ANSI, AS/NZS

EN standard

166, 175, 379

Energy supply

2 replaceable 3 V button cells (CR2032)

Min./max. operating temperature

-10 to 60 °C

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Retention clip

RTNCLIP-(F.WELDCAP-WSC-9-12)

Suitable for welding caps and all Würth automatic welding helmets.
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Lithium button cell 3 V

RDCLL-LITHIUM-CR2032-3V

Low level of self-discharge
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Spare parts for this product:
External lens for WSC 9-12 welding caps

PROTPLT-OUT-F.WELDCAP

x 5 pcs
Internal lens for WSC 9-12 welding caps

PROTPLT-IN-(F.WELDCAP-WSC-9-12)

x 5 pcs
Textile head and neck protection for WSC 9-12 welding caps

PROT-HD/NECK-(F.WELDCAP-WSC-9-12)

x 1 pcs
Nose rest for WSC 9-12 welding caps

NOSERST-(F.WELDCAP-WSC-9-12)

x 5 pcs
Battery cover for WSC 9-12 welding caps

BTRYCOV-(F.WELDCAP-WSC-9-12)

x 2 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information