Welding bolt, shape PT ISO 13918, copper-plated steel 4.8, shape PT
ISO 13918, copper-plated steel 4.8, shape PT
WELDBLT-ISO13918-PT-4.8-(CU)-M8X15
Art.-no. 44768 15
EAN 4063275403491
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Standards | ISO 13918 |
Material | Steel |
Surface | Copper plated |
Form | PT |
Thread type x nominal diameter (d1) | M8 |
Nominal diameter | 8 mm |
Length (l1) | 15 mm |
Ignition-tip diameter | 0.75 mm |
Ignition-tip length (l2) | 0.85 mm |
RoHS-compliant | Yes |
