Welding attachment for acetylene
Welding Insert for acetylene bent
WELDINRT-(2,0-4,0MM)
Art.-no. 09840173
EAN 4011231914550
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Material thickness mm/connection thread
- 0.5–6.0 mm = M 10 x 1.5
- 6.0–14.0 mm = M 12 x 1.5
Datasheets(X)
Min./max. material thickness | 2.0-4.0 mm |
Product weight (per item) | 164.000 g |
Min. material thickness | 2.0 mm |
Max. material thickness | 4.0 mm |