Welding attachment For acetylene
Welding Insert for acetylene bent
WELDINRT-(1,0-2,0MM)
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Material thickness mm/connection thread
- 0.5–6.0 mm = M 10 x 1.5
- 6.0–14.0 mm = M 12 x 1.5
Datasheets(X)
Min./max. material thickness | 1.0-2.0 mm |
Product weight (per item) | 161 g |
Min. material thickness | 1 mm |
Max. material thickness | 2 mm |