Welding apron made from split leather
Welding apron, split leather
WELDCLTH-WELDERSAPRON-CRACKLEATHER
Art.-no. 0984312
EAN 4011231915687
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Flexible, adjustable leather straps
- Rough and robust surface
Datasheets(X)
Suitable for welding work, work in turning shops, foundries and in metalworking
Material | Split cowhide leather |
Length | 100 cm |
Width | 80 cm |
Colour | Natural |
Standards | ISO 11611 Class 2, ISO 13688 |