Welded wire mesh cutters
Steel wire mesh cutters
BLTCTR-CONSTRUCTIONSTEELMATS-L950MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- PVC handle
- Adjustable jaws
Datasheets(X)
For materials up to a hardness of 40 HRC.
Length | 950 mm |
Material | Steel |
Material of handle | Polyvinyl chloride |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!