Weld-on trestle QC 8
Weld-on trestle, steel, GK8, with spring
ATTCHPT-WELD-W.SPG-8-(2T)-42
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Safety factor 4
Can be swivelled 180°
Can be aligned vertically
Forged, high-strength annealed
- Bracket, painted red
- Weld-on trestle, plain
Quality class QC 8
Positioning of the ring in vertical direction not possible
![]() | |
Material | Steel |
Surface | Plain |
Load-carrying capacity | 2 t |
Ring thickness (s1) | 13 mm |
Internal diameter (d2) | 42 mm |
Length (l1) | 74 mm |
Height (h) | 33 mm |
Body height (h1) | 38 mm |
Body width (b1) | 39 mm |
Interior height (h2) | 44 mm |
Product weight (per item) | 510.000 g |
Datasheets (0)