Weld-on slide plate
Weld-on slide plate
SLIDWELDONPLT-SZ7-TYP301-PTFE-260X40MM
Art.-no. 0862900068
EAN 4046778238975
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
For heating and cooling pipe racks
![]() | |
Length (L1) | 260 mm |
Width (B) | 40 mm |
Thickness (t) | 6 mm |
Material of reinforcement insert | PTFE |
Material | Steel |
Max. load force | 28 kN |
Product weight (per item) | 164 g |
Surface | Hot dip galvanized |
